Set screws
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
Sockets and Set Screws
Set screws
51260
51260.030.004
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
Hexagon socket set screw with cup point DIN 916 Stainless steel A2 M3X4
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A2
Thread direction
Right
Point
Cup
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M3
Length
4 mm
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A2
Thread direction
Right
Point
Cup
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M3
dv
1.4
L (mm)
4
P
0.5
s
1.5
t (min.)
1.2
Download as PDF
Print
Standards
BS
4168-5
ASME
B18.3.6M
DIN
916
NF
E27-183
NEN
2343
ISO
4029
Article numbers
Article number
51260.030.004
EAN
8715492277879
UBB
950351804477
UNSPSC
31161518