Set screws
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
Sockets and Set Screws
Set screws
51260
51260.025.008
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
Hexagon socket set screw with cup point DIN 916 Stainless steel A2 M2,5X8
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A2
Thread direction
Right
Point
Cup
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M2.5
Length
8 mm
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A2
Thread direction
Right
Point
Cup
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M2.5
dv
1.2
L (mm)
8
P
0.45
s
1.3
t (min.)
1.2
Download as PDF
Print
Standards
NF
E27-183
ASME
B18.3.6M
BS
4168-5
DIN
916
NEN
2343
ISO
4029
Article numbers
Article number
51260.025.008
EAN
8715492277824
UBB
950351804212
UNSPSC
31161518
Download CAD model