Set screws
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
Sockets and Set Screws
Set screws
07800
07800.080.035
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
Hexagon socket set screw with cone point DIN 914 Steel Plain 45H M8X35
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cone
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M8
Length
35 mm
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cone
Surface treatment
Plain
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M8
dt (max.)
2
L (mm)
35
P
1.25
s
4
t (min.)
3
Download as PDF
Print
Standards
ISO
4027
ASME
B18.3.6M
BS
4168-3
NEN
2342
NF
E27-181
DIN
914
Article numbers
Article number
07800.080.035
EAN
8715492157492
UBB
953351901954
UNSPSC
31161518
Download CAD model