text.skipToContent text.skipToNavigation

Hexagon socket set screw with cone point DIN 914 Steel Plain 45H M8X10


Article number
Diameter
Length
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cone
Packed per 1

Specifications

Diameter M8
Length 10 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cone
Surface treatment Plain
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M8
dt (max.) 2
L (mm) 10
P 1.25
s 4
t (min.) 3

Standards

DIN 914
BS 4168-3
NF E27-181
ASME B18.3.6M
NEN 2342
ISO 4027

Article numbers

Article number 07800.080.010
EAN 8715492157423
UBB 950351500935
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.