FOCAL MEDITECH B.V.
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
Sockets and Set Screws
Set screws
55250
55250.060.006
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
Hexagon socket set screw with cone point DIN 914 Stainless steel A4 M6X6
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A4
Thread direction
Right
Point
Cone
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M6
Length
6 mm
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A4
Thread direction
Right
Point
Cone
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M6
dt (max.)
1.5
L (mm)
6
P
1
s
3
t (min.)
2
Download as PDF
Print
Standards
BS
4168-3
NF
E27-181
NEN
2342
ASME
B18.3.6M
DIN
914
ISO
4027
Article numbers
Article number
55250.060.006
EAN
8715492338365
UBB
952351269438
UNSPSC
31161518
Download CAD model