Set screws
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
Sockets and Set Screws
Set screws
51250
51250.080.060
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
Hexagon socket set screw with cone point DIN 914 Stainless steel A2 M8X60
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A2
Thread direction
Right
Point
Cone
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M8
Length
60 mm
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A2
Thread direction
Right
Point
Cone
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M8
dt (max.)
2
L (mm)
60
P
1.25
s
4
t (min.)
3
Download as PDF
Print
Standards
NF
E27-181
BS
4168-3
ASME
B18.3.6M
NEN
2342
DIN
914
ISO
4027
Article numbers
Article number
51250.080.060
EAN
8715494144650
UBB
500571403996
UNSPSC
31161518
Download CAD model