text.skipToContent text.skipToNavigation

Hexagon socket set screw with cone point DIN 914 Stainless steel A2 M12X20


Article number
Diameter
Length
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cone
Packed per 1

Specifications

Diameter M12
Length 20 mm
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cone
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M12
dt (max.) 3
L (mm) 20
P 1.75
s 6
t (min.) 4.8

Standards

ASME B18.3.6M
NF E27-181
ISO 4027
NEN 2342
BS 4168-3
DIN 914

Article numbers

Article number 51250.120.020
EAN 8715494614184
UBB 500633199533
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.