text.skipToContent text.skipToNavigation

Hexagon socket set screw with cone point DIN 914 Stainless steel A2 M10X12


Article number
Diameter
Length
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cone
Packed per 1

Specifications

Diameter M10
Length 12 mm
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cone
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M10
dt (max.) 2.5
L (mm) 12
P 1.5
s 5
t (min.) 4

Standards

NF E27-181
ASME B18.3.6M
DIN 914
BS 4168-3
NEN 2342
ISO 4027

Article numbers

Article number 51250.100.012
EAN 8715492277626
UBB 952351521705
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.