FOCAL MEDITECH B.V.
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
Sockets and Set Screws
Set screws
51250
51250.100.010
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
Hexagon socket set screw with cone point DIN 914 Stainless steel A2 M10X10
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A2
Thread direction
Right
Point
Cone
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M10
Length
10 mm
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A2
Thread direction
Right
Point
Cone
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M10
dt (max.)
2.5
L (mm)
10
P
1.5
s
5
t (min.)
4
Download as PDF
Print
Standards
ISO
4027
NEN
2342
NF
E27-181
DIN
914
BS
4168-3
ASME
B18.3.6M
Article numbers
Article number
51250.100.010
EAN
8715494614153
UBB
500633199202
UNSPSC
31161518
Download CAD model