text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw tolerance f9 ISO ≈7379 Steel Plain 012.9 (M12)16X90


Article number
Diameter
Length
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M12
Length 90 mm
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b 18
d-D M12
dk (max.) 24.33
ds 16
ds (nom.) 16
k (max.) 11
L (mm) 90
P 1.75
s 8
Tolerance f9 (max.) 15.984
Tolerance f9 (min.) 15.941

Standards

BS ≈4168-7
ASME ≈B18.3.3M
ISO ≈7379

Article numbers

Article number 07111.120.090
EAN 8715492066268
UBB 951351662709
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.