text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw tolerance f9 ISO ≈7379 Stainless steel A2 (M16)20X60


Article number
Diameter
Length
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 1

Specifications

Diameter M16
Length 60 mm
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b 22
d-D M16
dk (max.) 30.33
ds 20
ds (nom.) 20
k (max.) 14
L (mm) 60
P 2
s 10
Tolerance f9 (max.) 19.98
Tolerance f9 (min.) 19.928

Standards

ISO ≈7379
BS ≈4168-7
ASME ≈B18.3.3M

Article numbers

Article number 51044.160.060
EAN 8715492262202
UBB 952351882818
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.