Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07090
07090.200.080
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
Hexagon socket head cap screw with low head DIN 7984 Steel Zinc plated 08.8 M20X80
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
08.8
Driving features
Hexagon socket
Head shape
Low cylindrical head
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
M20
Length
80 mm
Class
08.8
Driving features
Hexagon socket
Head shape
Low cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensions
b (min.)
46
d-D
M20
dk
30
Full thread if L ≤
60
k
11
L (mm)
80
P
2.5
s
14
Download as PDF
Print
Standards
DIN
7984
Article numbers
Article number
07090.200.080
EAN
8715492063588
UBB
953351744883
UNSPSC
31161605