text.skipToContent text.skipToNavigation

Hexagon socket head cap screw with low head DIN 7984 Steel Plain 08.8 M6X20


Article number
Diameter
Length
Class 08.8
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M6
Length 20 mm
Class 08.8
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.) 18
d-D M6
dk 10
Full thread if L ≤ 25
k 4
L (mm) 20
P 1
s 4

Standards

DIN 7984

Article numbers

Article number 07080.060.020
EAN 8715492061928
UBB 950351426297
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.