text.skipToContent text.skipToNavigation

Hexagon socket head cap screw with low head and pilot recess DIN 6912 Stainless steel A4 M8X90


Cod Articol
Diameter
Length
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Ambalat la 1

Specificații

Diameter M8
Length 90 mm
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensiuni

b (min.): L≤125mm 22
d-D M8
dh 4
dk 13
Full thread if L ≤ 30
k 5
L (mm) 90
P 1.25
s 6

Standarde

DIN 6912

Numerele articolelor

Cod Articol 55042.080.090
EAN 8715494140881
UBB 500571423127
UNSPSC 31161605

Produse ({0})

  Stoc Preț Net   Inscrie-te
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.