text.skipToContent text.skipToNavigation

Hexagon socket head cap screw with low head and pilot recess DIN 6912 Stainless steel A4 M16X100


Article number
Diameter
Length
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Packed per 1

Specifications

Diameter M16
Length 100 mm
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.): 125mmL≤200mm 44
b (min.): L200mm 57
b (min.): L≤125mm 38
d-D M16
dh 8
dk 24
Full thread if L ≤ 50
k 10
L (mm) 100
P 2
s 14

Standards

DIN 6912

Article numbers

Article number 55042.160.100
EAN 8715494141055
UBB 500571424869
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.