Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07040
07040.100.055
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
Hexagon socket head cap screw MF/MEF DIN 912 Steel Plain 12.9 M10X1,25X55
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M10
Length
55 mm
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric fine thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions
b
32
d-D
M10
dk (max.)
16
Full thread if L ≤
40
k (max.)
10
L (mm)
55
P
1.25
s
8
Download as PDF
Print
Standards
DIN
912
BS
4168-1
ASME
B18.3.1M
ISO
12474
NEN
1241
NF
E25-125
Article numbers
Article number
07040.100.055
EAN
8715492054364
UBB
952351685237
UNSPSC
31161605
Download CAD model