text.skipToContent text.skipToNavigation

Hexagon socket head cap screw MF/MEF DIN 912 Steel Plain 12.9 M10X1,25X30


Article number
Diameter
Length
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M10
Length 30 mm
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b 32
d-D M10
dk (max.) 16
Full thread if L ≤ 40
k (max.) 10
L (mm) 30
P 1.25
s 8

Standards

NEN 1241
ASME B18.3.1M
ISO 12474
NF E25-125
BS 4168-1
DIN 912

Article numbers

Article number 07040.100.030
EAN 8715492054319
UBB 952351306719
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.