text.skipToContent text.skipToNavigation

Hexagon socket head cap screw MEF DIN 912 Steel Plain 12.9 M12X1,25X60


Article number
Diameter
Length
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M12
Length 60 mm
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric extra fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b 36
d-D M12
dk (max.) 18
Full thread if L ≤ 50
k (max.) 12
L (mm) 60
P 1.25
s 10

Standards

ISO 12474
DIN 912
NF E25-125
BS 4168-1
ASME B18.3.1M
NEN 1241

Article numbers

Article number 07041.120.060
EAN 8715492055125
UBB 952351313152
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.