FOCAL MEDITECH B.V.
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
Sockets and Set Screws
Cylindrical head socket cap screws
07071
07071.040.060
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
Hexagon socket head cap screw fully threaded DIN ≈912 Steel Zinc plated 8.8 M4X60
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M4
Length
60 mm
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Dimensions
d-D
M4
dk (max.)
7
k (max.)
4
L (mm)
60
P
0.7
s
3
Download as PDF
Print
Standards
NF
≈E25-125
ISO
≈4762
NEN
≈1241
BS
≈4168-1
ASME
≈B18.3.1M
DIN
≈912
Article numbers
Article number
07071.040.060
EAN
8715494453844
UBB
500500850622
UNSPSC
31161605
Download CAD model