text.skipToContent text.skipToNavigation

Hexagon socket head cap screw fully threaded DIN ≈912 Steel Zinc plated 8.8 M10X70


Article number
Diameter
Length
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M10
Length 70 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M10
dk (max.) 16
k (max.) 10
L (mm) 70
P 1.5
s 8

Standards

NF ≈E25-125
NEN ≈1241
DIN ≈912
BS ≈4168-1
ISO ≈4762
ASME ≈B18.3.1M

Article numbers

Article number 07071.100.070
EAN 8715493883123
UBB 954351947906
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.