INDUSTRIAS UGATU, SL
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
Sockets and Set Screws
Cylindrical head socket cap screws
07070
07070.120.070
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
Hexagon socket head cap screw fully threaded DIN ≈912 Steel Plain 8.8 M12X70
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M12
Length
70 mm
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
d-D
M12
dk (max.)
18
k (max.)
12
L (mm)
70
P
1.75
s
10
Download as PDF
Print
Standards
ISO
≈4762
NF
≈E25-125
BS
≈4168-1
ASME
≈B18.3.1M
DIN
≈912
NEN
≈1241
Article numbers
Article number
07070.120.070
EAN
8715492061201
UBB
952351071255
UNSPSC
31161605
Download CAD model