FOCAL MEDITECH B.V.
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
Sockets and Set Screws
Cylindrical head socket cap screws
55020
55020.080.045
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
Hexagon socket head cap screw fully threaded DIN ≈912 Stainless steel A4 70 M8X45
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A4
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M8
Length
45 mm
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Dimensions
d-D
M8
dk (max.)
13
k (max.)
8
L (mm)
45
P
1.25
s
6
Download as PDF
Print
Standards
NF
≈E25-125
BS
≈4168-1
ISO
≈4762
ASME
≈B18.3.1M
DIN
≈912
NEN
≈1241
Article numbers
Article number
55020.080.045
EAN
8715494618182
UBB
500633353973
UNSPSC
31161605
Download CAD model