text.skipToContent text.skipToNavigation

Hexagon socket head cap screw fully threaded DIN ≈912 Stainless steel A4 70 M6X80


Article number
Diameter
Length
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Packed per 1

Specifications

Diameter M6
Length 80 mm
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Dimensions

d-D M6
dk (max.) 10
k (max.) 6
L (mm) 80
P 1
s 5

Standards

ISO ≈4762
DIN ≈912
NF ≈E25-125
NEN ≈1241
BS ≈4168-1
ASME ≈B18.3.1M

Article numbers

Article number 55020.060.080
EAN 8715494618151
UBB 500633353635
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.