FOCAL MEDITECH B.V.
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
Sockets and Set Screws
Cylindrical head socket cap screws
55020
55020.060.070
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
Hexagon socket head cap screw fully threaded DIN ≈912 Stainless steel A4 70 M6X70
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A4
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M6
Length
70 mm
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Dimensions
d-D
M6
dk (max.)
10
k (max.)
6
L (mm)
70
P
1
s
5
Download as PDF
Print
Standards
DIN
≈912
ISO
≈4762
BS
≈4168-1
NF
≈E25-125
ASME
≈B18.3.1M
NEN
≈1241
Article numbers
Article number
55020.060.070
EAN
8715494618144
UBB
500633353551
UNSPSC
31161605
Download CAD model