FOCAL MEDITECH B.V.
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
Sockets and Set Screws
Cylindrical head socket cap screws
55020
55020.100.100
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
Hexagon socket head cap screw fully threaded DIN ≈912 Stainless steel A4 70 M10X100
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A4
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M10
Length
100 mm
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Dimensions
d-D
M10
dk (max.)
16
k (max.)
10
L (mm)
100
P
1.5
s
8
Download as PDF
Print
Standards
ISO
≈4762
NF
≈E25-125
ASME
≈B18.3.1M
BS
≈4168-1
DIN
≈912
NEN
≈1241
Article numbers
Article number
55020.100.100
EAN
8715494618335
UBB
500633355465
UNSPSC
31161605
Download CAD model