text.skipToContent text.skipToNavigation

Hexagon socket head cap screw fully threaded DIN ≈912 Stainless steel A2 70 M8X55


Article number
Diameter
Length
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 1

Specifications

Diameter M8
Length 55 mm
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

d-D M8
dk (max.) 13
k (max.) 8
L (mm) 55
P 1.25
s 6

Standards

BS ≈4168-1
NF ≈E25-125
ASME ≈B18.3.1M
ISO ≈4762
NEN ≈1241
DIN ≈912

Article numbers

Article number 51020.080.055
EAN 8715494606509
UBB 500633123624
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.