FOCAL MEDITECH B.V.
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
Sockets and Set Screws
Cylindrical head socket cap screws
51020
51020.060.070
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
Hexagon socket head cap screw fully threaded DIN ≈912 Stainless steel A2 70 M6X70
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A2
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M6
Length
70 mm
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Dimensions
d-D
M6
dk (max.)
10
k (max.)
6
L (mm)
70
P
1
s
5
Download as PDF
Print
Standards
NF
≈E25-125
ISO
≈4762
DIN
≈912
BS
≈4168-1
ASME
≈B18.3.1M
NEN
≈1241
Article numbers
Article number
51020.060.070
EAN
8715494118170
UBB
500571255800
UNSPSC
31161605
Download CAD model