text.skipToContent text.skipToNavigation

Hexagon socket head cap screw fully threaded DIN ≈912 Stainless steel A2 70 M6X40


Article number
Diameter
Length
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Packed per 1

Specifications

Diameter M6
Length 40 mm
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

d-D M6
dk (max.) 10
k (max.) 6
L (mm) 40
P 1
s 5

Standards

ASME ≈B18.3.1M
NEN ≈1241
BS ≈4168-1
NF ≈E25-125
ISO ≈4762
DIN ≈912

Article numbers

Article number 51020.060.040
EAN 8715494118149
UBB 500571255560
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.