FOCAL MEDITECH B.V.
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
Sockets and Set Screws
Cylindrical head socket cap screws
51020
51020.100.045
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
Hexagon socket head cap screw fully threaded DIN ≈912 Stainless steel A2 70 M10X45
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A2
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M10
Length
45 mm
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Dimensions
d-D
M10
dk (max.)
16
k (max.)
10
L (mm)
45
P
1.5
s
8
Download as PDF
Print
Standards
BS
≈4168-1
DIN
≈912
NF
≈E25-125
NEN
≈1241
ISO
≈4762
ASME
≈B18.3.1M
Article numbers
Article number
51020.100.045
EAN
8715494137850
UBB
500571186195
UNSPSC
31161605
Download CAD model