text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M6X45


Article number
Diameter
Length
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M6
Length 45 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 24
d-D M6
dk (max.) 10
Full thread if L ≤ 30
k (max.) 6
L (mm) 45
P 1
s 5

Standards

ISO 4762
NF E25-125
DIN 912
ASME B18.3.1M
NEN 1241
BS 4168-1

Article numbers

Article number 07170.060.045
EAN 8715492074058
UBB 953351855002
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.