text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M5X50


Article number
Diameter
Length
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M5
Length 50 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 22
d-D M5
dk (max.) 8.5
Full thread if L ≤ 25
k (max.) 5
L (mm) 50
P 0.8
s 4

Standards

BS 4168-1
DIN 912
ISO 4762
NEN 1241
ASME B18.3.1M
NF E25-125

Article numbers

Article number 07170.050.050
EAN 8715492073914
UBB 952351228509
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.