text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M5X16


Article number
Diameter
Length
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M5
Length 16 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 22
d-D M5
dk (max.) 8.5
Full thread if L ≤ 25
k (max.) 5
L (mm) 16
P 0.8
s 4

Standards

ASME B18.3.1M
BS 4168-1
DIN 912
NF E25-125
NEN 1241
ISO 4762

Article numbers

Article number 07170.050.016
EAN 8715492073839
UBB 950351456484
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.