Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07160
07160.060.075
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
Hexagon socket head cap screw DIN 912 Steel Zinc plated 8.8 M6X75
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M6
Length
75 mm
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Dimensions
b
24
d-D
M6
dk (max.)
10
Full thread if L ≤
30
k (max.)
6
L (mm)
75
P
1
s
5
Download as PDF
Print
Standards
BS
4168-1
ASME
B18.3.1M
NF
E25-125
ISO
4762
NEN
1241
DIN
912
Article numbers
Article number
07160.060.075
EAN
8715492071484
UBB
953351872338
UNSPSC
31161605