Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07160
07160.120.045
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
Hexagon socket head cap screw DIN 912 Steel Zinc plated 8.8 M12X45
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M12
Length
45 mm
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Dimensions
b
36
d-D
M12
dk (max.)
18
Full thread if L ≤
50
k (max.)
12
L (mm)
45
P
1.75
s
10
Download as PDF
Print
Standards
ISO
4762
BS
4168-1
NF
E25-125
DIN
912
ASME
B18.3.1M
NEN
1241
Article numbers
Article number
07160.120.045
EAN
8715492072207
UBB
950351449976
UNSPSC
31161605
Download CAD model