text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 12.9 M24X140


Article number
Diameter
Length
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M24
Length 140 mm
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.

Dimensions

b 60
d-D M24
dk (max.) 36
Full thread if L ≤ 85
k (max.) 24
L (mm) 140
P 3
s 19

Standards

BS 4168-1
ASME B18.3.1M
NEN 1241
DIN 912
ISO 4762
NF E25-125

Article numbers

Article number 07025.240.140
EAN 8715494213493
UBB 500505545136
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.