text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 12.9 M14X90


Article number
Diameter
Length
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M14
Length 90 mm
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.

Dimensions

b 40
d-D M14
dk (max.) 21
Full thread if L ≤ 55
k (max.) 14
L (mm) 90
P 2
s 12

Standards

ASME B18.3.1M
NEN 1241
BS 4168-1
ISO 4762
DIN 912
NF E25-125

Article numbers

Article number 07025.140.090
EAN 8715494213165
UBB 500505541820
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.