text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 12.9 M12X55


Article number
Diameter
Length
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M12
Length 55 mm
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.

Dimensions

b 36
d-D M12
dk (max.) 18
Full thread if L ≤ 50
k (max.) 12
L (mm) 55
P 1.75
s 10

Standards

DIN 912
NF E25-125
BS 4168-1
ASME B18.3.1M
NEN 1241
ISO 4762

Article numbers

Article number 07025.120.055
EAN 8715494218696
UBB 500505540426
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.