Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07025
07025.100.055
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
Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr
6+
free - ISO 10683 flZnnc 12.9 M10X55
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M10
Length
55 mm
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Zinc flake Cr
6+
free - ISO 10683 flZnnc
Thread
Metric thread
Info
A zinc flake coating eliminates the risk of hydrogen embrittlement.
Dimensions
b
32
d-D
M10
dk (max.)
16
Full thread if L ≤
40
k (max.)
10
L (mm)
55
P
1.5
s
8
Download as PDF
Print
Standards
NEN
1241
BS
4168-1
NF
E25-125
ASME
B18.3.1M
ISO
4762
DIN
912
Article numbers
Article number
07025.100.055
EAN
8715494218528
UBB
500505538792
UNSPSC
31161605
Download CAD model