Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07025
07025.030.035
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
Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr
6+
free - ISO 10683 flZnnc 12.9 M3X35
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M3
Length
35 mm
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Zinc flake Cr
6+
free - ISO 10683 flZnnc
Thread
Metric thread
Info
A zinc flake coating eliminates the risk of hydrogen embrittlement.
Dimensions
b
18
d-D
M3
dk (max.)
5.5
Full thread if L ≤
20
k (max.)
3
L (mm)
35
P
0.5
s
2.5
Download as PDF
Print
Standards
NF
E25-125
ISO
4762
ASME
B18.3.1M
BS
4168-1
DIN
912
NEN
1241
Article numbers
Article number
07025.030.035
EAN
8715494212953
UBB
500505531433
UNSPSC
31161605