Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07060
07060.080.180
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
Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M8X180
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M8
Length
180 mm
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
b
28
d-D
M8
dk (max.)
13
Full thread if L ≤
35
k (max.)
8
L (mm)
180
P
1.25
s
6
Download as PDF
Print
Standards
ISO
4762
BS
4168-1
NEN
1241
DIN
912
NF
E25-125
ASME
B18.3.1M
Article numbers
Article number
07060.080.180
EAN
8715492057006
UBB
952351346731
UNSPSC
31161605