Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07060
07060.040.060
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
Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M4X60
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M4
Length
60 mm
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
b
20
d-D
M4
dk (max.)
7
Full thread if L ≤
25
k (max.)
4
L (mm)
60
P
0.7
s
3
Download as PDF
Print
Standards
ASME
B18.3.1M
DIN
912
NEN
1241
NF
E25-125
ISO
4762
BS
4168-1
Article numbers
Article number
07060.040.060
EAN
8715492055965
UBB
952351206497
UNSPSC
31161605
Download CAD model