Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07060
07060.360.220
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
Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M36X220
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M36
Length
220 mm
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
b
84
d-D
M36
dk (max.)
54
Full thread if L ≤
110
k (max.)
36
L (mm)
220
P
4
s
27
Download as PDF
Print
Standards
NEN
1241
ASME
B18.3.1M
BS
4168-1
DIN
912
ISO
4762
NF
E25-125
Article numbers
Article number
07060.360.220
EAN
8715492060358
UBB
952351356961
UNSPSC
31161605