Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07060
07060.240.070
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
Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M24X70
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M24
Length
70 mm
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
b
60
d-D
M24
dk (max.)
36
Full thread if L ≤
85
k (max.)
24
L (mm)
70
P
3
s
19
Download as PDF
Print
Standards
BS
4168-1
NF
E25-125
ISO
4762
ASME
B18.3.1M
NEN
1241
DIN
912
Article numbers
Article number
07060.240.070
EAN
8715492059352
UBB
950351420258
UNSPSC
31161605