text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M22X120


Article number
Diameter
Length
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M22
Length 120 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b 56
d-D M22
dk (max.) 33
Full thread if L ≤ 70
k (max.) 22
L (mm) 120
P 2.5
s 17

Standards

ASME B18.3.1M
NEN 1241
ISO 4762
BS 4168-1
DIN 912
NF E25-125

Article numbers

Article number 07060.220.120
EAN 8715492059178
UBB 950351419029
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.