Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07060
07060.160.220
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
Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M16X220
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M16
Length
220 mm
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
b
44
d-D
M16
dk (max.)
24
Full thread if L ≤
60
k (max.)
16
L (mm)
220
P
2
s
14
Download as PDF
Print
Standards
NEN
1241
BS
4168-1
ISO
4762
ASME
B18.3.1M
NF
E25-125
DIN
912
Article numbers
Article number
07060.160.220
EAN
8715492058355
UBB
951351649789
UNSPSC
31161605
Download CAD model