Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07060
07060.160.100
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
Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M16X100
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M16
Length
100 mm
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
b
44
d-D
M16
dk (max.)
24
Full thread if L ≤
60
k (max.)
16
L (mm)
100
P
2
s
14
Download as PDF
Print
Standards
NF
E25-125
DIN
912
BS
4168-1
ISO
4762
NEN
1241
ASME
B18.3.1M
Article numbers
Article number
07060.160.100
EAN
8715492058232
UBB
950351414319
UNSPSC
31161605