Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07060
07060.120.080
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
Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M12X80
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M12
Length
80 mm
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
b
36
d-D
M12
dk (max.)
18
Full thread if L ≤
50
k (max.)
12
L (mm)
80
P
1.75
s
10
Download as PDF
Print
Standards
BS
4168-1
NEN
1241
NF
E25-125
ISO
4762
ASME
B18.3.1M
DIN
912
Article numbers
Article number
07060.120.080
EAN
8715492057549
UBB
950351411596
UNSPSC
31161605