Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07000
07000.050.065
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
Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M5X65
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M5
Length
65 mm
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions
b
22
d-D
M5
dk (max.)
8.5
Full thread if L ≤
25
k (max.)
5
L (mm)
65
P
0.8
s
4
Download as PDF
Print
Standards
NF
E25-125
BS
4168-1
ASME
B18.3.1M
ISO
4762
DIN
912
NEN
1241
Article numbers
Article number
07000.050.065
EAN
8715492043979
UBB
952351794211
UNSPSC
31161605