Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07000
07000.040.065
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
Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M4X65
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M4
Length
65 mm
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions
b
20
d-D
M4
dk (max.)
7
Full thread if L ≤
25
k (max.)
4
L (mm)
65
P
0.7
s
3
Download as PDF
Print
Standards
BS
4168-1
NF
E25-125
DIN
912
ISO
4762
ASME
B18.3.1M
NEN
1241
Article numbers
Article number
07000.040.065
EAN
8715492043740
UBB
953351171988
UNSPSC
31161605
Download CAD model