Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07000
07000.040.014
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
Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M4X14
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M4
Length
14 mm
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions
b
20
d-D
M4
dk (max.)
7
Full thread if L ≤
25
k (max.)
4
L (mm)
14
P
0.7
s
3
Download as PDF
Print
Standards
NF
E25-125
NEN
1241
BS
4168-1
ASME
B18.3.1M
ISO
4762
DIN
912
Article numbers
Article number
07000.040.014
EAN
8715492043610
UBB
952351131984
UNSPSC
31161605